Please login to your online account to display your discounted pricing

Thermo Scientific™ Forma™ Series 3 Water Jacketed CO2 Incubator

Dependable temperature stability and HEPA clean room air purity are paired with the simplest way to control and monitor your incubator with the iCAN touchscreen.

Specifications

Certifications/Compliance UL Listed to United States and Canadian requirements and bear the CE Mark
CO2 Concentration Control Better than ±0.1%
Cabinet Material 18 gauge, cold-rolled steel, powder coated
Chamber Material Type 304, mirror finish, stainless steel
CO2 Concentration Range 0 to 20%
View More Specs
Products
Catalog Number Mfr. No. CO2 Sensor Technology Oxygen Control Voltage Price Quantity    

13-998-126

 
thermo scientific™
FOR4140
IR 1 to 20% 115V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13-998-124

 
thermo scientific™
FOR4120
IR None 115V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13-998-123

 
thermo scientific™
FOR4110
TC None 115V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13-998-125

 
thermo scientific™
4130
TC 1 to 20% 115V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Certifications/Compliance UL Listed to United States and Canadian requirements and bear the CE Mark
CO2 Concentration Control Better than ±0.1%
Cabinet Material 18 gauge, cold-rolled steel, powder coated
Chamber Material Type 304, mirror finish, stainless steel
CO2 Concentration Range 0 to 20%
Data Outputs 4–20 milliamp (select one)
Depth (English) Interior 20.0 in.
Depth (Metric) Interior 50.8cm
Dimensions (D x W x H) Interior 20.0 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1cm)
Dimensions (L x W x H) Exterior 25 x 26 x 39.5 in. (63.5 x 66 x 100.3cm)
Height (English) Exterior 39.5 in.
Height (English) Interior 26.8 in.
Height (Metric) Exterior 100.3cm
Height (Metric) Interior 68.1cm
Length (English) Shelf 18.5 in.
Length (Metric) Shelf 47.0cm
Net Weight (English) 265 lb.
Net Weight (Metric) 120.2kg
Relative Humidity Ambient to 95% @ 37°C (98.6°F)
Shipping Weight (English) 324 lb.
Shipping Weight (Metric) 147.0kg
Temperature Range (Metric) 5°C above ambient to 55°C
Width (English) Exterior 26.0 in.
Width (English) Interior 21.3 in.
Width (English) Shelf 18.5 in.
Width (Metric) Exterior 66.0cm
Width (Metric) Interior 54.1cm
Width (Metric) Shelf 47.0cm
Length (English) Exterior 25.0 in. (F to B)
Length (Metric) Exterior 63.5cm (F to B)
No. of Shelves 4 standard, 17 maximum
Shelf Material Stainless steel, perforated

Reliable water jacket technology with effortless touchscreen control. The Thermo Scientific™ Forma Series Incubators just got better with the new  Forma Series 3 CO2 incubator–thanks to the easy-to-use Thermo Scientific™ iCAN™ touchscreen. Dependable temperature stability and HEPA clean room air purity are paired with the simplest way to control and monitor your incubator, ensuring protection for your important cell cultures, a combination that’s truly hard to beat.

iCAN touchscreen interface

  • Available in various languages including Japanese and Mandarin
  • Easy-to-use on-screen menu prompts
  • On-board error and data logging for monitoring performance, interactions and alarm conditions
  • Bright, door-mounted touchscreen interface provides complete data visibility to monitor all incubator interaction
Temperature stability with Water Jacket design
Unique triple-wall construction delivers optimal temperature uniformity. Provides ultimate thermal stability for protection for your valuable cell cultures against ambient temperature swings and unexpected power outages.
 
Protection with HEPA air filtration
Minimize the risk of airborne contaminants entering the incubator from multiple door openings. In-chamber HEPA filtration reaches ISO 5 clean room air quality in 5 minutes by filtering the chamber air every 60 seconds.
 
Enhanced flexibility with complete O2 control
Many cell cultures thrive best in CO2 incubators with controlled levels of oxygen. Select an O2 option to simulate physiological or hypoxic environments in a range of 1 to 20%. A dedicated O2 display set point and control allow for accurate monitoring.