Please login to your online account to display your discounted pricing

United Scientific Supplies Separatory Funnels


Provide excellent clarity and strength.

Manufacturer: united scientific supplies  81201

 View more versions of this product

Catalog No. S90334A

  • / Each
 

Description & Specifications

Specifications

Diameter (Metric) Outside 55mm
Diameter (English) Outside 2.16 in.
Length (English) Stem 1.77 in.
Length (Metric) Stem 45mm
Material Polypropylene
Capacity (Metric) 100mL
Capacity (English) 3.38 oz.