missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

EKF SlidePrep Plus™ Cytology Centrifuge

For thin-layer cell preparation

Manufacturer:  EKF 100400*

Catalog No. 10-040-0



Includes: Six-slide rotor

Description

Description

  • Removable sealed rotor (included)
  • Processes up to 6 specimens at one time
  • Digital controls with LCD display
  • Programmable preset buttons
  • Audible alarms:
  • Signals the SlidePrep Plus is out of balance
  • Alarm reminds users at one-minute intervals to remove specimens to protect them from air-drying and ensure consistent results

Safety

  • Load and unload the sealed head in a biological safety cabinet
  • Operates only when the lid is locked into position
  • Auto-locking, plastic outer lid
  • Lid remains locked at all times during rotation
  • Sealed head is autoclavable

Certifications

UL listed, CE marked, ETL listed

Specifications

Specifications

Brushless
Programmable preset buttons
<65db
LCD
15 in.
10 in.
150w
250 to 2400rpm
10 lb.
No
120V 60Hz
10 in.
Operates only when lid is locked into position Auto-locking, plastic outer lid
1.25A
Digital
Yes
SDS
Documents