missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Sensidyne™ Detector Tubes: Hydrogen Chloride
$154.05 - $154.05
Specifications
Components Measured | Hydrogen Chloride |
---|---|
Quantity | 10 |
Temperature Range (English) | 32°F to 104°F |
Temperature Range (Metric) | 0°C to 40°C |
Catalog Number | Mfr. No. | Measurement Range | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Measurement Range | Price | Quantity | |||||
18-070E
|
Sensidyne™
173SB |
0.4 to 40ppm |
Pack of 10 Each for $154.05
|
|
|||||
Description
Detector tubes are sold in packs of 10
Specifications
Hydrogen Chloride | |
10 | |
32°F to 104°F | |
0°C to 40°C |