missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Self-Closing Metal Acid and Corrosive Safety Cabinet

Store corrosive acids and caustics in these specially designed cabinets.

Manufacturer:  Eagle Mfg Co CRA30

Catalog No. 17-156-2A



Description

Description

30 gallon capacity

  • Rugged 18-gauge steel construction
  • Tough, blue epoxy-powder coating on all interior and exterior surfaces, including shelves
  • High-density, polyethylene trays with a drip edge for the shelves and bottom
  • Sliding self-closing door
  • Hold six 5 gal. (18.9L) safety cans
  • Warning label reads: “Caution: Corrosives”

30 gal. (114L)

  • One sliding door
  • Dimensions: 46 × 109 × 112cm ( 18D × 43W × 44 in. H)

Not recommended for storage of phenol, nitric acid, or sulfuric acid.

Certifications

FM approved

Specifications

Specifications

30 gal., 114L
15 in.
38cm
Sliding
41 in.
104.1cm
1
Epoxy
259 lb.
40 in.
101.6cm
18 in.
Steel
FM
45.72cm
15 x 40 x 41 in. (38 x 101.6 x 104.1cm)
Flammables
112cm
HDPE shelves and bottom trays with drip edge
1
Storage Cabinet
117.4kg
109cm
Blue
44 in.
43 in.
SDS
Documents