missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius™ Secura™ Standard Laboratory Balance

Reduce your risk with integrated and intelligent protection systems. Sartorius Secura™ standard laboratory scales provide highly accurate weighing results with maximum operating convenience. The range of scales features weighing capacities from 21g to 6,100g.

Manufacturer:  Sartorius™ SECURA61011S

 View more versions of this product

Catalog No. 14-577-815



Description

Description

Secura™ scales give you the security and peace of mind of knowing that you have done everything right. Secura™ features built-in protection systems for complete reliability and regulatory compliance. Real-time guidance prompts for leveling, automatic internal adjustment, and 100% traceable, clear documentation with sample and batch identifiers make your lab work more efficient.

  • Touch screen with graphical user interface optimised for users in pharmaceutical laboratories
  • Cal Audit Trail function to document the quality of each weigh-in procedure you perform
  • IsoCAL internal calibration and adjustment function linked to CAL Audit Trail
  • SQmin - monitoring of compliance with USP minimum sample weight limits
  • Password protection of set-up settings
  • LevelControl continuously checks to see if the balance is perfectly level
Specifications

Specifications

180mm
mini USB
100 mg
Real-time level support
50mg
82g
100–240 V
Precision Weighing
Colored touchscreen
6.1 kg
GLP, GMP
50–60 Hz
100mg
Precision Balance
1 sec.
5.2 kg
360 x 218 x 94mm
Documents
Promotions

Promotions