Please login to your online account to display your discounted pricing

Laxco™ SeBa™ Pro5 Series Digital Microscope System


Laxco™ SeBa™ Pro5 Series Digital Microscope System integrates digital technology with high quality microscope optics into seamless easy-to-use system.

Manufacturer: laxco™  SEBAP5BF1

 View more versions of this product

Catalog No. SEBAP5BF1

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Diameter (English) 12.2 in.
Condenser Type 0.9 N.A. Abbe, with Iris Diaphragm and Flip out lens with 0.22 N.A.
Includes Stand, Dust Cover, Objectives, Power Cord, Immersion Oil, USB Drive, filters, keyboard, mouse
Objective Types Plan Fluor
Height (English) 25.7 in.
Eyepiece 25mm FOV
Diameter (Metric) 31.2cm
Warranty 2 Year - electronic, mechanical, optical with option to extend to 5 years
Width (English) 13.4 in.
Width (Metric) 34.2cm
Head Style SeBa Pro 5 Display
Electrical Requirements External, 110 to 220V Auto switch 12V, DC Supply
Magnification Power 2X, 4X, 10X, 20X, 40X, 100X oil
Resolution Coarse and Fine
Display Type 12.3 in., 2048 x 1536 Retina with 10 point multi-touch
For Use With (Application) Advanced Research, Clinical, Lab
Item Description Right-Handed, X/Y Rackless Mechanical Stage
Camera Type 16MP Color
Height (Metric) 65.4cm
Optical Design Infinity, DIN
Product Type Microscope
Lighting Type 5w LED
Model SeBaP5-BF1

Head

  • 12.3 in., 2048 x 153610 point multi-touch retina display
  • 16MP color CMOS camera
  • 4 USB ports for attaching keyboard, mouse, storage device or remote capture button
  • SeBaAccess technology allows for individual log in, via an access card swipped in front of the Seba label
  • SeBaShare cloud based storage allows simple uploading of images to unique account on the cloud for accessing of images anywhere (log in based off from SeBaAccess)
  • Capture still or video images and save them to SeBaShare or USB storage device
  • Capture, review, measure, and annotate images
  • Single power source controls power to the camera, computer and microscope
Objectives
  • Lens with high N.A. produce flat FOV, and superior resolution and light gathering ability
  • Sealed 40X to prevent accidental damage from use of oil at 100X
  • Infinity corrected
  • Anti-reflective optical coatings, for superior optical quality
  • Parfocal and parcentered
Stand
  • Built-in carrying handle
  • Reverse, removable objective turret (6 position), with DIC slot, allows for easy access to slides
  • Adjustable focusing stop protects slides from accidental damage
  • Reflected LED transmitted illumination with removable housing
  • Rackless X/Y mechanical stage for smooth, fine movement control
  • LBD and ND filters built in with pull out levers
  • Focusing tension control
  • LED brightness control indicator
  • Photo preset button for optimized brightness for photography
  • Reflected 100 watt transmitted illumination with removable housing
Illumination
  • Full Koehler illumination with field diaphragm
  • 5w LED