Please login to your online account to display your discounted pricing

Laxco™ SeBa™ Pro4B Series Digital Microscope System


Laxco™ SeBa™ Pro4B Series Digital Microscope System integrates digital technology with high quality microscope optics into seamless easy-to-use system.

Manufacturer: laxco™  SEBAP4BPL1

 View more versions of this product

Catalog No. SEBAP4BPL1

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Lighting Type 5w LED
Includes Stand, Dust Cover, Objectives, Power Cord, Immersion Oil, USB Drive, filters, cross polarization filters, keyboard, mouse
Item Description Right-Handed, X/Y Rackless Mechanical Stage
For Use With (Application) Advanced Research, Clinical, Lab
Magnification Power 4X, 10X, 20X, 40X, 100X oil
Warranty 2 Year - electronic, mechanical, optical with option to extend to 5 years
Electrical Requirements External, 110 to 220V Auto switch 12V, DC Supply
Design Type Contrast Method: Cross Polarization
Model SeBaP4B-PL1
Eyepiece 20mm FOV
Condenser Type 1.2 N.A. Abbe, with Iris Diaphragm and Flip out lens with 0.9 N.A.
Height (English) 24.3 in.
Diameter (Metric) 47.7cm
Width (Metric) 26.7cm
Display Type 9.7 in. Retina
Camera Type 16MP Color
Width (English) 10.5 in.
Optical Design Infinity, DIN, Cross Polarization
Head Style Binocular SeBa Pro 4 Display
Height (Metric) 61.8cm
Product Type Microscope
Diameter (English) 18.8 in.
Resolution Coarse and Fine

Head

  • 9.7 in. touchscreen retina display
  • 16MP color CMOS camera
  • 4 USB ports for attaching keyboard, mouse, storage device or remote capture button
  • SeBaAccess technology allows for individual log in, via an access card swipped in front of the Seba label
  • SeBaShare cloud based storage allows simple uploading of images to unique account on the cloud for accessing of images anywhere (log in based off from SeBaAccess)
  • Capture still or video images and save them to SeBaShare or USB storage device
  • Capture, review, measure, and annotate images
  • Single power source controls power to the camera, computer and microscope
Objectives
  • Sealed 40X to prevent accidental damage from use of oil at 100X
  • Infinity corrected
  • Anti-reflective optical coatings, for superior optical quality
  • Parfocal and parcentered 
Stand
  • Built-in carrying handle
  • Reverse objective turret (5 position) allows for easy access to slides
  • Adjustable focusing stop protects slides from accidental damage
  • Reflected LED transmitted illumination with removable housing
  • Rackless X/Y mechanical stage for smooth, fine movement control
Illumination
  • Full Koehler illumination with field diaphragm
  • Cool, stable, color temperature and brightness intensity
  • 50,000 bulb life