Please login to your online account to display your discounted pricing

Laxco™ SeBa™ Pro4 Series Digital Microscope System

Laxco™ SeBa™ Pro4 Series Digital Microscope System integrates digital technology with high quality microscope optics into seamless easy-to-use system.

Specifications

Magnification Power 4X, 10X, 20X, 40X, 100X oil
Optical Design Infinity, DIN, Cross Polarization
Condenser Type 1.2 N.A. Abbe, with Iris Diaphragm and Flip out lens with 0.9 N.A.
Lighting Type 5w LED
Product Type Microscope
View More Specs
Products
Catalog Number Mfr. No. Design Type Model Price Quantity    

SEBAP4BF1

 
laxco™
SEBAP4BF1
Contrast Method: Brightfield SeBaP4-BF1 CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

SEBAP4DF1

 
laxco™
SEBAP4DF1
Contrast Method: Darkfield SeBaP4-DF1 CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

SEBAP4PH1

 
laxco™
SEBAP4PH1
Contrast Method: Phase Contrast SeBaP4-PH1 CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

SEBAP4PL1

 
laxco™
SEBAP4PL1
Contrast Method: Cross Polarization SeBaP4-PL1 CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Magnification Power 4X, 10X, 20X, 40X, 100X oil
Optical Design Infinity, DIN, Cross Polarization
Condenser Type 1.2 N.A. Abbe, with Iris Diaphragm and Flip out lens with 0.9 N.A.
Lighting Type 5w LED
Product Type Microscope
Item Description Right-Handed, X/Y Rackless Mechanical Stage
Camera Type 16MP Color
Display Type 9.7 in. Retina
Resolution Coarse and Fine

Head

  • 9.7 in. touchscreen retina display
  • 16MP color CMOS camera
  • 4 USB ports for attaching keyboard, mouse, storage device or remote capture button
  • SeBaAccess technology allows for individual log in, via an access card swipped in front of the Seba label
  • SeBaShare cloud based storage allows simple uploading of images to unique account on the cloud for accessing of images anywhere (log in based off from SeBaAccess)
  • Capture still or video images and save them to SeBaShare or USB storage device
  • Capture, review, measure, and annotate images
  • Single power source controls power to the camera, computer and microscope
Objectives
  • Sealed 40X to prevent accidental damage from use of oil at 100X
  • Infinity corrected
  • Anti-reflective optical coatings, for superior optical quality
  • Parfocal and parcentered
Stand
  • Built-in carrying handle
  • Reverse objective turret (5 position) allows for easy access to slides
  • Adjustable focusing stop protects slides from accidental damage
  • Reflected LED transmitted illumination with removable housing
  • Rackless X/Y mechanical stage for smooth, fine movement control
Illumination
  • Full Koehler illumination with field diaphragm
  • Cool, stable, color temperature and brightness intensity
  • 50,000 bulb life

Quality Performance Certification