missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Laxco™ SeBa™ PRO 4 Microscope, Pathology/Histology Configuration

Laxco™ SeBa™ Pro4B Series Digital Microscope System integrates digital technology with traditional binocular eyepieces and high quality microscope optics into seamless easy-to-use system for demanding clinical applications.

Manufacturer:  Laxco™ SEBAP4BPC2

 View more versions of this product

Catalog No. SEBAP4BPC2

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

  • Binocular head with 22mm FOV 10x eyepieces
  • 5 position objective nosepiece
  • 9.7 in., 2736 x 1824 display with 10 point multi-touch
  • 16MP color camera
  • Individual user login via access card(s)
  • Easily capture, review, measure, print, and annotate images
  • Brightfield, darkfield, simple polarization, and phase contrast
  • Upload images to SeBaShare or save to USB drive
  • Parfocal and parcentric infinity optical system
  • Plan Achromat objectives standard, Plan Fluor (Optional)
  • X/Y rackless wire-driven stage
Specifications

Specifications

Brightfield
2X, 4X, 10X, 20X, 40X, 60X Plan Achromat
3w LED
6 POS
0.9 N.A. Condenser with Swing-out Lens
SEBA 9.7 in. Display with Binoc
Infinity, 22mm FOV
Documents