missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Laxco™ SeBa™ 3B Clinical Series Brightfield Upright Digital Microscope System for Microbiology

Awarded Vizient Inc. Innovative Technology Product Designation, with its fully integrated digital image solution geared to meet the demands of tomorrow’s laboratories

Manufacturer:  Laxco™ SEBA3BMC1

Catalog No. SEBA3BMC1



Includes: Eyepieces, Stand, Dust Cover, Objectives, SeBaAccess card, SeBa USB Drive, Power Cord, Immersion Oil

Description

Description

SeBa™ simplifies the complexities of a traditional microscope. The integration of camera, computer and monitor creates an easy-to-use, all-in-one digital microscope for any environment. The small fooprint saves bench space by eliminating the need for additional equipment. SeBa™ brings collaboration, teaching, routine scanning, and image documentation into the next generation. Innovative technology includes SeBaAccess™ and the SeBaShare™ cloud.

KEY FEATURES

  • Integrated Design
  • Ergonomics
  • SeBaAccess™
  • Integrated SeBaShare™ Cloud
  • Ease-of-Use
  • Efficiency and Footprint
  • Swivel/Tilt Screen
  • Value Proposition

HEAD

  • 360° rotating eyepieces for better ergonomics
  • 180° swivel, tilting display with HDMI output
  • 9.7 in., 4k retina touchscreen display
  • 5MP color CMOS camera
  • 4 USB ports for attaching keyboard, mouse, storage device or remote capture button
  • Individual user login via access SeBaAccess™ cards
  • Capture still or video images and save them to SeBaShare™ or USB storage device
  • Capture, review, measure, and annotate images
  • Single power source controls power to the camera, computer and microscope

OPTICAL SYSTEM

  • Sealed 40X to prevent accidental damage from use of oil at 100X
  • Infinity corrected optical system
  • Plan achro, Semi-APO/Flours, & APO options available
  • Brightfield, darkfield, simple polarization, phase contrast & gout contrast methods available

STAND

  • Built-in carrying handle
  • Reverse 5-position objective turret for easy access to slides
  • Adjustable focusing stop protects slides from accidental damage
  • Removable LED cartridge Illumination
  • Cool, stable, color temperature, brightness intensity
  • 50,000 bulb life
  • Koehler Illumination with field diaphragm
  • Right-handed, X/Y mechanical stage

Warranty

5 year warranty on mechanical and optical, and 1 year on electrical

Specifications

Specifications

10x, 40x, 100x oil, plan achromat objectives
Binocular
3w LED
622.3 mm
110v to 220v
Microbiology Clincal work
Inifinity
100x, 400x, 1000x
311.25 mm
Infinity, 22mm FOV
4-USB,HDMI
12 x 8 x 24.5 in.
SEBA 9.7 in. Display
Eyepieces, Stand, Dust Cover, Objectives, SeBaAccess card, SeBa USB Drive, Power Cord, Immersion Oil
Brass, Glass, Aluminium, Plastic
50/60 Hertz
203.2 mm
Brightfield
N.A.1.25 Koehler condenser
10x, 40x, 100x oil, plan achromat objectives
5 POS
Android
External Brick
External, 110 to 220v Auto Switch 12VDC 12V DC 3Amp output 50/60hz
SDS
Documents