missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Laxco™ SeBa™ 3 Series Digital Microscope System

Laxco™ SeBa™ 3 Series Digital Microscope System integrates digital technology with high quality microscope optics into seamless easy-to-use system.

Specifications

Magnification Power 4X, 10X, 20X, 40X, 100X oil
Optical Design Infinity, DIN
Condenser Type 1.25 N.A. Abbe, with Iris Diaphragm and slot for Phase and Darkfield slider
Lighting Type 3w LED
Product Type Microscope
View More Specs

Products 4
Catalog Number Mfr. No. Model Design Type Price Quantity  
Catalog Number Mfr. No. Model Design Type Price Quantity  
SEBA3BF1 View Documents Laxco™
SEBA3BF1
SeBa3-BF1 Contrast Method: Brightfield N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
SEBA3PH1 View Documents Laxco™
SEBA3PH1
SeBa3-PH1 Contrast Method: Phase Contrast N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
SEBA3DF1 View Documents Laxco™
SEBA3DF1
SeBa3-DF1 Contrast Method: Darkfield N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
SEBA3PL1 View Documents Laxco™
SEBA3PL1
SeBa3-PL1 Contrast Method: Simple Polarization N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

Head
  • 9.7 in. touchscreen retina display
  • 5MP color CMOS camera
  • 4 USB ports for attaching keyboard, mouse, storage device or remote capture button
  • SeBaAccess technology allows for individual log in, via an access card swipped in front of the Seba label
  • SeBaShare cloud based storage allows simple uploading of images to unique account on the cloud for accessing of images anywhere (log in based off from SeBaAccess)
  • Capture still or video images and save them to SeBaShare or USB storage device
  • Capture, review, measure, and annotate images
  • Single power source controls power to the camera, computer and microscope
Objectives
  • Sealed 40X to prevent accidental damage from use of oil at 100X
  • Infinity corrected
  • Parfocal and parcentered
Stand
  • Built-in carrying handle
  • Reverse objective turret (5 position) allows for easy access to slides
  • Adjustable focusing stop protects slides from accidental damage
  • Removable LED cartridge
Illumination
  • Full Koehler illumination with field diaphragm
  • Cool, stable, color temperature and brightness intensity
  • 50,000 bulb life

Certifications

Quality Performance Certification

Specifications

Specifications

4X, 10X, 20X, 40X, 100X oil
1.25 N.A. Abbe, with Iris Diaphragm and slot for Phase and Darkfield slider
Microscope
5MP Color
Coarse and Fine
Infinity, DIN
3w LED
Right-Handed, X/Y Mechanical Stage
9.7 in. Retina