Please login to your online account to display your discounted pricing

Laxco™ SeBa™ 3 Series Digital Microscope System


Laxco™ SeBa™ 3 Series Digital Microscope System integrates digital technology with high quality microscope optics into seamless easy-to-use system.

Manufacturer: laxco™  SEBA3PL1

 View more versions of this product

Catalog No. SEBA3PL1

  • / Each
 

Description & Specifications

Specifications

Width (English) 9.6 in.
Model SeBa3-PL1
Camera Type 5MP Color
Design Type Contrast Method: Cross Polarization
Magnification Power 4X, 10X, 20X, 40X, 100X oil
Diameter (English) 11.6 in.
Diameter (Metric) 29.6cm
Display Type 9.7 in. Retina
Eyepiece 20mm FOV
For Use With (Application) Research, Basic Clinical, Lab
Head Style SeBa Display
Optical Design Infinity, DIN, Cross Polarization
Electrical Requirements External, 110 to 220V Auto switch 12V, DC Supply
Height (English) 22.5 in.
Product Type Microscope
Width (Metric) 24.5cm
Condenser Type 1.25 N.A. Abbe, with Iris Diaphragm and slot for Phase and Darkfield slider
Lighting Type 3w LED
Warranty 2 Year - electronic, mechanical, optical with option to extend to 5 years
Height (Metric) 57.3cm
Includes Stand, Dust Cover, Objectives, Power Cord, Immersion Oil, USB Drive, filters, cross polarization filters
Item Description Right-Handed, X/Y Mechanical Stage
Resolution Coarse and Fine

Head

  • 9.7 in. touchscreen retina display
  • 5MP color CMOS camera
  • 4 USB ports for attaching keyboard, mouse, storage device or remote capture button
  • SeBaAccess technology allows for individual log in, via an access card swipped in front of the Seba label
  • SeBaShare cloud based storage allows simple uploading of images to unique account on the cloud for accessing of images anywhere (log in based off from SeBaAccess)
  • Capture still or video images and save them to SeBaShare or USB storage device
  • Capture, review, measure, and annotate images
  • Single power source controls power to the camera, computer and microscope
Objectives
  • Sealed 40X to prevent accidental damage from use of oil at 100X
  • Infinity corrected
  • Parfocal and parcentered
Stand
  • Built-in carrying handle
  • Reverse objective turret (5 position) allows for easy access to slides
  • Adjustable focusing stop protects slides from accidental damage
  • Removable LED cartridge
Illumination
  • Full Koehler illumination with field diaphragm
  • Cool, stable, color temperature and brightness intensity
  • 50,000 bulb life