Please login to your online account to display your discounted pricing

Laxco™ SeBa™ 3 Series Digital Microscope System


Laxco™ SeBa™ 3 Series Digital Microscope System integrates digital technology with high quality microscope optics into seamless easy-to-use system.

Manufacturer: laxco™  SEBA3PH1

 View more versions of this product

Catalog No. SEBA3PH1

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Design Type Contrast Method: Phase Contrast
Lighting Type 3w LED
Resolution Coarse and Fine
Height (Metric) 57.3cm
Width (English) 9.6 in.
Eyepiece 20mm FOV
For Use With (Application) Research, Basic Clinical, Lab
Diameter (English) 11.6 in.
Width (Metric) 24.5cm
Magnification Power 4X, 10X, 20X, 40X, 100X oil
Warranty 2 Year - electronic, mechanical, optical with option to extend to 5 years
Item Description Right-Handed, X/Y Mechanical Stage
Includes Stand, Dust Cover, Objectives, Power Cord, Immersion Oil, USB Drive, filters, phase slider
Diameter (Metric) 29.6cm
Camera Type 5MP Color
Optical Design Infinity, DIN, Phase Contrast
Product Type Microscope
Head Style SeBa Display
Electrical Requirements External, 110 to 220V Auto switch 12V, DC Supply
Display Type 9.7 in. Retina
Condenser Type 1.25 N.A. Abbe, with Iris Diaphragm and slot for Phase and Darkfield slider
Model SeBa3-PH1
Height (English) 22.5 in.

Head

  • 9.7 in. touchscreen retina display
  • 5MP color CMOS camera
  • 4 USB ports for attaching keyboard, mouse, storage device or remote capture button
  • SeBaAccess technology allows for individual log in, via an access card swipped in front of the Seba label
  • SeBaShare cloud based storage allows simple uploading of images to unique account on the cloud for accessing of images anywhere (log in based off from SeBaAccess)
  • Capture still or video images and save them to SeBaShare or USB storage device
  • Capture, review, measure, and annotate images
  • Single power source controls power to the camera, computer and microscope
Objectives
  • Sealed 40X to prevent accidental damage from use of oil at 100X
  • Infinity corrected
  • Parfocal and parcentered
Stand
  • Built-in carrying handle
  • Reverse objective turret (5 position) allows for easy access to slides
  • Adjustable focusing stop protects slides from accidental damage
  • Removable LED cartridge
Illumination
  • Full Koehler illumination with field diaphragm
  • Cool, stable, color temperature and brightness intensity
  • 50,000 bulb life