Please login to your online account to display your discounted pricing

Laxco™ SeBa™ 2 Series Digital Microscope System


Laxco™ SeBa™ 2 Series Digital Microscope System integrates digital technology with high quality microscope optics into seamless easy-to-use system.

Manufacturer: laxco™  SEBA2PL1

 View more versions of this product

Catalog No. SEBA2PL1

  • / Each
 

Description & Specifications

Specifications

Includes Stand, Dust Cover, Objectives, Power Cord, Immersion Oil, USB Drive, filters, cross polarization filters
Magnification Power 4X, 10X, 20X, 40X, 100X oil
Width (Metric) 24.5cm
Eyepiece 20mm FOV
Nosepiece Reversed Quadruple Nosepiece
Width (English) 9.6 in.
Resolution Coarse and Fine
Condenser Type N.A. 1.25 Abbe Achromatic condenser with Iris diaphragm and filter holder
Height (English) 22.5 in.
Product Type Microscope
Lighting Type 3w LED
Height (Metric) 57.3cm
Port Type 4 USB Ports, Bluetooth, Wifi
Optical Design Infinity, DIN, cross Polarization
Display Type 9.7 in. HD Touchscreen Display 1024 x 768 Pixels
Software Type Capture still images and video, Upload to SeBaShare
For Use With (Application) Educational and Basic Research
Camera Type 5MP CMOS, 2.2andmu;m pixels
Model SeBa2-PL1
Diameter (English) 11.6 in.
Electrical Requirements External, 110 to 220V Auto switch 12V, DC Supply
Item Description 150x132mm X/Y Mechanical Stage, Moving Range: 76x50mm
Diameter (Metric) 29.6cm
Design Type Contrast Method: Cross Polarization
Warranty 2 Year - electronic, mechanical, optical with option to extend to 5 years
Head Style SeBa Display

Head

  • 9.7 in. touchscreen retina display
  • 5MP color CMOS camera
  • 4 USB ports for attaching keyboard, mouse, storage device or remote capture button
  • SeBaAccess technology allows for individual log in, via an access card swipped in front of the Seba label
  • SeBaShare cloud based storage allows simple uploading of images to unique account on the cloud for accessing of images anywhere (log in based off from SeBaAccess)
  • Capture still or video images and save them to SeBaShare or USB storage device
  • Capture, review, measure, and annotate images
  • Single power source controls power to the camera, computer and microscope
Objectives
  • Sealed 40X to prevent accidental damage from use of oil at 100X
  • Infinity corrected
  • Parfocal and parcentered
Stand
  • Built-in carrying handle
  • Reverse objective turret (4 position) allows for easy access to slides
  • Adjustable focusing stop protects slides from accidental damage
  • Removable LED cartridge
Illumination
  • Full Koehler illumination with field diaphragm
  • Cool, stable, color temperature and brightness intensity
  • 50,000 bulb life