missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

MilliporeSigma™ Supelco™ SeaSpray™ Nebulizer, 2 mL/min. with EzyFit EZT-075 & EzyLok, Gas Flow 1 L/min.

Includes EZTS-075 EzyFit Connector with 0.75 mm ID x 1.3 mm OD x 1500 mm L tubing (1 unit) and EL-1 EzyLok Connector Kit

Supplier:  MilliporeSigma™ Supelco™ GXAR301FSS2ES1EA

Catalog No. 111006636



Description

Description

  • Suggested Gas Flow 1 L/min.
  • Suggested Sample Uptake 2 mL/min.
Specifications

Specifications

Shimadzu 1000, 5000, 7000, 8000, 9000 Series
Spectrometry
SDS
Documents

Documents

Promotions

Promotions

SeaSpray is a trademark of Glass Expansion Pty Ltd