missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

MilliporeSigma™ Supelco™ SeaSpray™ Nebulizer, 0.4 mL/min. with EzyFit EZT-050 & EzyLok, Gas Flow 1 L/min.

Includes EZT-050 EzyFit Connector with 0.50 mm ID x 1.3 mm OD x 700 mm L tubing (1 unit) and EL-1 EzyLok Connector Kit

Supplier:  MilliporeSigma™ Supelco™ GXAR301FSS04E1EA

Catalog No. 111006634



Description

Description

  • Suggested Gas Flow 1 L/min.
  • Suggested Sample Uptake 0.4 mL/min.
Specifications

Specifications

Analytik Jena/Bruker, Varian Aurora M90, 800-MS Series, ICP-MS, PerkinElmer Elan 500, 5000, 6000, 9000 and PerkinElmer Elan 6100 DRC, DRC II, DRC-e
Spectrometry
SDS
Documents

Documents

Promotions

Promotions

SeaSpray is a trademark of Glass Expansion Pty Ltd