Please login to your online account to display your discounted pricing

Thermo Scientific™ 9mm Autosampler Vial Screw Thread Caps


Prevent septa push through and over- and under-tightening. With AVCS built into these 9mm screw caps you will get an optimal, consistent seal every time.

Manufacturer: thermo scientific™  60180729

 View more versions of this product

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Catalog No. 03-250-637

  • / Pack of 1000 Each
 

Description & Specifications

Specifications

Septum Red PTFE/White Silicone
Vial Closure Size 9mm
Closure Color Blue
Color Blue (Cap)
Color Red/White (Septa)
Material Polypropylene (Cap)
Material Silicone/PTFE (Septa)
Quantity 1000
Item Description 9mm Open Top Short Screw Cap, 6mm hole
Closure Material Polypropylene
Thickness (Metric) 1.0mm

Prevent septa push through and over- and under-tightening. With Advanced Vial Closure System (AVCS) technology built into 9mm Thermo Scientific™ 9mm Autosampler Vial Screw Caps and Septa you will get an optimal, consistent seal every time. With just one turn, they offer easy-on, easy-off convenience, and are a cost effective alternative to caps with bonded septa. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.