missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Screw Caps For Wheaton™ E-Z Vials™
For 12mm x 32mm E-Z Vials™
$239.56 - $239.56
Specifications
Material (Liner) | Linerless |
---|---|
Color | Black |
Material | Polypropylene |
Closure Size | 10-425 |
Catalog Number | Mfr. No. | Type | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Price | Quantity | |||||
03-344-82
|
DWK Life Sciences
DWK242765 |
Without top seal |
Case of 1000 Each for $239.56
|
|
|||||
Description
- Screw Cap
- Polypropylene
- 10mm (0.39in.)
- Unlined
- With solid top
- Black
Specifications
Linerless | |
Black | |
Polypropylene | |
10-425 |