missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

SciMatCo™ Flammables Storage Floor Cabinet

With the SciMat™ Flammables Storage Floor Cabinet, you can protect contents as well as your metal cabinets.

$1,070.98 - $1,070.98

Specifications

Color Yellow
Width (English) 23.8 in.
Width (Metric) 42.54cm
Door Style Manual close
For Use With (Application) Flammables storage
View More Specs

Includes: Lock and two keys


Products ${productFamilyLength}
Catalog Number Mfr. No. Door Style Certifications/Compliance Price Quantity  
Catalog Number Mfr. No. Door Style Certifications/Compliance Price Quantity  
17-988-472 SciMatCo™
SC7021
Manual close NFPA, OSHA, UL Each for $1,070.98
Specifications

Description

  • Constructed of 1 in. multi-ply exterior-grade plywood
  • Cabinet floor constructed as a 2 in. liquid-tight trough
  • Cabinet supplied with internal metal lock with two keys
  • Continuous piano-type hinges on door
  • 1 adjustable shelf
  • Meets all applicable OSHA and NFPA #30 standards for the storage of flammable liquids
  • UL listed
  • Capacity: 30 gal.
  • Exterior dimensions: 23.8W x 36.6H x 23.8 in.D
  • Yellow

Order Info

Four and 18-gallon cabinets have one door and one adjustable shelf; 45-gallon cabinet has two doors and two adjustable shelves.

Compliance

Meet all applicable OSHA 1910 and NFPA 30 standards. Self-closing door models meet UFC standards.

Description & Specifications

Specifications

Yellow
42.54cm
Flammables storage
23.8 in.
36.6 in.
23.8 in.
Manual close
Plywood
30 gal.