Please login to your online account to display your discounted pricing

Scientific Method Poster

A “must-have” for every science classroom.

$16.20 - $16.20

Specifications

Classification Science
For Use With (Application) Students see how close observation of unexpected results in experiments can be important discoveries in disguise
Height (English) 35 in.
Height (Metric) 88.9cm
Includes Illustrated teacher's guide
View More Specs
Products
Catalog Number Mfr. No. Material Price Quantity    

S01424

 
fisher science education
35-1360
Paper Each for $16.20
Description & Specifications

Specifications

Classification Science
For Use With (Application) Students see how close observation of unexpected results in experiments can be important discoveries in disguise
Height (English) 35 in.
Height (Metric) 88.9cm
Includes Illustrated teacher's guide
Width (English) 23 in.
Width (Metric) 58.42cm

The cyclical nature of the Scientific Method is the focus of the poster. Each step of the process is defined and illustrated in a clear illustration. Students see how close observation of unexpected results in experiments can be important discoveries in disguise.

  • Includes an illustrated teacher's guide
  • Size: 23W x 35 in.H