Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Vikem™ Vinyl Microscope Covers


Protects your valuable microscopes, balances and other instruments from dust and spills.

Manufacturer: bel-art™  BARF24301

 View more versions of this product

Catalog No. S19325

  • / Each
 

Description & Specifications

Specifications

Width (Metric) 23cm
Height (Metric) 42cm
Length (English) 13 in.
Size Standard
Height (English) 16.5 in.
Product Type Microscope Cover
Dimensions (L x W x H) 13 x 9 x 16.5 in. (33 x 23 x 42cm)
Length (Metric) 33cm
Material Transparent Vinyl
Width (English) 9 in.