Please login to your online account to display your discounted pricing

Schwartz U-Shaped Tubes


Manufacturer: fisher scientific  H280150

 View more versions of this product

Catalog No. 09-230B

  • / Each
 

Description & Specifications

Specifications

Product Type Tube
Length (Metric) 29.9mm
Material Borosilicate Glass
Diameter (English) Outer 0.25 in.
Diameter (Metric) Outer 6.35mm
Height (English) 6 in.
Height (Metric) 152.4mm
Includes Side arms and ground glass stoppers
Length (English) 1.18 in.
Shape U