Please login to your online account to display your discounted pricing

Schwartz U-Shaped Tubes

$248.40 - $248.40

Specifications

Diameter (English) Outer 0.25 in.
Diameter (Metric) Outer 6.35mm
Includes Side arms and ground glass stoppers
Length (English) 1.18 in.
Length (Metric) 29.9mm
View More Specs
Products
Catalog Number Mfr. No. Height (English) Height (Metric) Price Quantity    

09-230A

 
fisher scientific
H280100
4 in. 101.6mm Each for $248.40
Description & Specifications

Specifications

Diameter (English) Outer 0.25 in.
Diameter (Metric) Outer 6.35mm
Includes Side arms and ground glass stoppers
Length (English) 1.18 in.
Length (Metric) 29.9mm
Material Borosilicate Glass
Shape U

Borosilicate glass, with side arms and ground-glass stoppers that seal off tube. Side arms are shaped to hold rubber tubing. 1/4 O.D. × 1 9/16 in. long (0.6 × 4cm).

Heights given are exclusive of stoppers.