missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Savant™ SPD131 SpeedVac™ Kits

Conduct combinatorial chemistry applications with Thermo Scientific™ Savant™ SPD131 SpeedVac™ kits, which resist TFA, DSMO and other solvents.

Specifications

Dimensions (L x W x H) Exterior 82 x 32 x 34 in. (2083 x 813 x 864mm)
Height (English) Exterior 34 in.
Height (Metric) Exterior 864mm
Length (English) Exterior 82 in.
Length (Metric) Exterior 2083mm
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Description Electrical Requirements Price Quantity  
Catalog Number Mfr. No. Description Electrical Requirements Price Quantity  
11-716-808 Thermo Scientific™
SPD131DDAP2-115
SpeedVac Concentrator Kits, Refrigerated Vapor Trap 115V 60Hz N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
11-716-807 Thermo Scientific™
SPD131DDAP1-115
SpeedVac Concentrator Kits 115V 60Hz N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Specifications

Description

Conduct combinatorial chemistry applications with Thermo Scientific™ Savant™ SPD131 SpeedVac™ kits, which resist TFA, DSMO and other solvents. Our SpeedVac kits contain all the necessary components you need under one model number.

Features:

  • Deep aluminum standard PTFE-coated chamber
  • Safety cover lock
  • PTFE plumbing and tubing
  • Two valve manifold with built-in automatic bleeder valve
  • Time/temperature display incorporating membrane switch
  • Variable drying times from 35°C to 80°C in five degree increments
  • Manual/auto timed run
  • Built-in vacuum gauge and vacuum display
  • Radiant lamps within the chamber
  • Radiant glass safety cover improves drying time for applyng radiant IR heat to samples
  • Endpoint mode terminates run when pre-set vacuum level is reached
  • Heated lid for processing high boiling solvents (DMSO, DMF)
  • Wider vapor port and tubing for enhanced vapor throughput—reducing drying times
  • Adjustable vacuum level for preventing bumping of difficult solvent mixtures and optimizing drying times

Solvent and Solvent Combinations:

SPD131DDA P1

  • Acetic acid
  • Ammonium hydroxide
  • Formic acid
  • Hydrochloric acid
  • TFA
  • Methylene chloride and TFA
  • Acetone and HCL
  • Methylene chloride and MEOH
  • DMSO and methanol

SPD131DDA P2

  • DMSO
  • DMF
  • Toluene

Includes:

SPD131DDA P1

  • SpeedVac Concentrator, Acid-Resistant
  • -104°C Ultra-Low Temperature Refrigerated Trap
  • Oil-Free ETFE/PFA 4-Headed Pump
  • 40 x 12 x 75 Glass Tubes Rotor
  • Glass Condensation Flask
  • Tubing and Fitting Kit
  • CryoCool Heat Transfer Fluid (1L)

SPD131DDA P2

  • SpeedVac Concentrator, Acid-Resistant
  • -5°C Refrigerated Vapor Trap
  • Vacuum Pump
  • Chemical Trap
  • Tubing Kit
  • Disposable Cartridge
  • Glass Condensation Flask
  • Vacuum Pump Lubricating Oil
  • CryoCool Heat Transfer Fluid (1L)

Recommended for:

SPD131DDA P1

  • Solid phase extractions
  • Drying lipid extractions
  • Flash chromatography fractions
  • Solid phase synthesis cleavage solutions such as protein hydrolyzates and evaporating synthesis solids

SPD131DDA P2

  • Compound management
  • Evaporating dissolution solvents
Description & Specifications

Specifications

82 x 32 x 34 in. (2083 x 813 x 864mm)
864mm
2083mm
159kg
813mm
34 in.
82 in.
350 lb.
32 in.