Please login to your online account to display your discounted pricing

Thermo Scientific™ Savant™ SPD1010 and SPD2010 SpeedVac™ Kits

Get all the necessary components for HPLC fractions with water/0.1% trifluoroacetic acid and reversed-phase SPE eluants applications with these kits.

Specifications

Chamber Material PTFE
Dimensions (L x W x H) Exterior 35 x 32 x 40 in. (889 x 813 x 1016mm)
Height (English) Exterior 40 in.
Height (Metric) Exterior 1016mm
Length (English) Exterior 35 in.
View More Specs
Products
Catalog Number Mfr. No. Voltage Price Quantity    

11-716-803

 
thermo scientific™
SPD1010P1-115
115V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

11-716-809

 
thermo scientific™
SPD2010P1-220
220V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Chamber Material PTFE
Dimensions (L x W x H) Exterior 35 x 32 x 40 in. (889 x 813 x 1016mm)
Height (English) Exterior 40 in.
Height (Metric) Exterior 1016mm
Length (English) Exterior 35 in.
Length (Metric) Exterior 889mm
Shipping Weight (English) 190 lb.
Shipping Weight (Metric) 86kg
Width (English) Exterior 32 in.
Width (Metric) Exterior 813mm

Get all the necessary components for HPLC fractions with water/0.1% trifluoroacetic acid and reversed-phase SPE eluants applications with Thermo Scientific™ Savant™ SPD1010 and SPD2010 SpeedVac™ kits. Our integrated concentrators feature a microprocessor control panel with digital display.

All of our SpeedVac kits are complete systems, containing everyting you need under one model number. Our Savant SPD1010 and SPD2010 models fully incorporate four individual components: concentrator bowl, refrigerated trap, vacuum gauge and a diaphragm pump.

Features:

  • Easily programmable
  • Integrated design for plug-in simplicity and control
  • Digital display for viewing and setting parameters (time, temperature vacuum)
  • Vacuum control for vacuum ramping and ultimate level setting to optimize drying times and eliminate bumping of different solvent mixtures
  • All-in-one design, making setup and installation easy
  • Dual timers for independent control of heater and run time
  • Oil-free vacuum source, eliminating the need to add/change oil
  • Standard PTFE-coated chamber
  • Radiant cover for chemical resistance and added heat source (enhanced drying times)
  • Standard glass safety lid

Solvent and Solvent Combinations:

SPD1010

  • Acetonitrile
  • Ethanol
  • Methanol
  • Methylene Chloride
  • Water
  • Acetonitrile and Water
  • Methanol and Water

SPD2010

  • Acetonitrile
  • Ethanol
  • Methanol
  • Water
  • Acetonitrile and Water
  • Ethanol and Water
  • Methanol and Water

Note:

  • Choose the SPD1010 for capacities up to 100mL
  • Choose the SPD2010 for capacities up to 500mL

Includes:

SPD1010

  • Integrated SpeedVac system
  • 40 × 1.5mL rotor
  • CryoCool heat transfer fluid (1L)

SPD2010

  • Integrated SpeedVac system
  • 200 × 1.5mL rotor
  • CryoCool heat transfer fluid (1L)

Recommended for:

  • HPLC fractions with water/0.1% trifluoracetic acid
  • Reversed-phase SPE eluants