missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Savant™ SC250EXP SpeedVac™ Kits
Effectively concentrate high boiling point solvents using Thermo Scientific™ Savant™ SC250EXP SpeedVac™ Kits.
Manufacturer: Thermo Scientific™ SC250P2115
Description
Effectively concentrate high boiling point solvents using Thermo Scientific™ Savant™ SC250EXP SpeedVac™ Kits. Dual vacuum control on our SC250EXP provides flexibility to use many sample types. These kits contain everything you need under one model number.
Features:- Four IR heat lamps for drying high boiling point solvents such as DMSO and DMF
- Dual vacuum control of RAMP and LEVEL for eliminating samples from bumping and/or freezing, providing optimization for various sample types
- Kalrez™ and PTFE-coated materials along the entire vapor path for maximum chemical resistance
- Dual valve mechanism for improved durability and exhausting
- Heated glass lid reduces drying times and prevents condensation
- Digital display of parameters (time, temperture and vacuum)
Solvent and Solvent Combinations - SC250P1
- Acetic Acid
- Acetone
- Ammonium Hydroxide
- Formic Acid
- Hydrochloric Acid
- TFA
- Methylane Chloride and Water
- Drug Metabolites in SPE/Urine
- DCM and Hepatane
- Methylene Chloride and MEOH
- THF/Pyridine (95:5)
- DMSO and Methanol
Solvent and Solvent Combinations - SC250P2
- Chloroform
- DMSO
- DMF
- Ethyl Acetate
- Hexane
- Toluene
- Methanol and Chloroform
Includes:
SC250P1 SpeedVac Kit:
- SC250 Express Concentrator
- -140 Refrigerated Vapor Trap
- Vacuum Pump
- Model FPR4A Rotor and Set of Four UPC1 Single Shelf Microplate Carriers
- Glass Condensation Flask
- Tubing Kit
- Vacuum Pump Lubricating Oil
- CryoCool Heat Transfer Fluid (1L)
SC250P2 SpeedVac Kit:
- SC250 Express Concentrator
- -5 Refrigerated Vapor Trap
- Model FPR4A Rotor and Set of Four UPC1 Single Shelf Microplate Carriers
- Glass Condensation Flask
- Tubing Kit
- Vacuum Pump Lubricating Oil
- CryoCool Heat Transfer Fluid (1L)
Recommended for:
SC250P1
- Solid phase extractions
- Drying lipid extracts
- Flash chromatography fractions
- Solid phase synthesis cleavage solutions such as protein hydrolyzates and evaporating synthesis solids
SC250P2
- Complete management of evaporating dissolution solvents
Specifications
115V | |
18 in. | |
25 in. | |
18 in. | |
127 lb. | |
Refrigerated Vapor Trap | |
25 x 18 x 18 in. (620 x 450 x 460mm) |
60Hz | |
460mm | |
620mm | |
450mm | |
58kg | |
Refrigerated Vapor Trap; 115V/60Hz | |
115V 60Hz |