missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Savant™ SC210 P1 SpeedVac™ Kits

Carry out HPLC fraction and reversed-phase SPE eluant applications with these easy-to-use kits, which contain all required components under one model number.

Manufacturer:  Thermo Scientific™ SC210P1115

 View more versions of this product

Catalog No. 11-716-810

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

Carry out HPLC fraction and reversed-phase SPE eluant applications with Thermo Scientific™ Savant™ SC210 P1 SpeedVac™ Kits, which are easy to use and contain all required components under one model number.

Features:
  • PTFE-coated chamber provides long lasting durability against harsh solvents
  • Three selectable heating levels to optimize evaporation
  • Automatic bleeder value automatically provides vacuum at the beginning of a run and bleeds chamber to atmospheric pressure at the end of a run

Solvents and Solvent Combinations:

  • Acetonitrile
  • Methanol
  • Ethanol
  • Water

Includes:

  • High-Capacity SpeedVac 210A Concentrator
  • -104 Refrigerated Vapor Trap
  • Vacuum Pump
  • 200 × 1.5mL Rotor
  • Digital Vacuum Gauge
  • Universal Tubing Package
  • Chemical Trap
  • Disposable Cartridge
  • Glass Condensation Flask
  • CryoCool Heat Transfer Fluid (1L)

Recommended for:

  • HPLC fractions with water/0.1% trifluoracetic acid
  • Reversed-phase SPE eluants
Specifications

Specifications

115 V
450 lb.
PTFE
115 V 60 Hz
34 in.
2083 mm
32 in.
46 kg
60 Hz
Thermo Scientific Savant High-Capacity SpeedVac Plus Concentrator Kits; 115V/60Hz
82 in.
864 mm
813 mm
82 x 32 x 34 in. (2083 x 813 x 864 mm)
SDS
Documents
Product Certifications
Promotions

Promotions