missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Berkshire™ SATPAX™ 550
SatPax™ 550 wipers are composed of exceptionally clean 100% meltblown polypropylene pre-wetted with of 70% IPA and 30% DI water. This pre-wetted format provides a cost effective and easy to use solution versus traditional bulk handling of solvents. Re-sealable solvent resistant packaging.
Supplier: Berkshire™ SPX55000424
Description
- Very low extractables and ions
- Very low particle and fiber counts
- Excellent wet strength and abrasion resistance
- Increases cleaning protocol consistency
- Reduces alcohol usage and preparation / handling costs
Specifications
IPA Wipes | |
23 cm | |
28 cm | |
White | |
Non-sterile |
9 in. | |
11 in. | |
Meltblown Polypropylene | |
ISO Class 5-8 |