missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Sartorius™ Vivaspin™ 15R Centrifugal Concentrators
Features a Hydrosart™ modified regenerated cellulose membrane. Sartorius™ Vivaspin 15R Centrifugal Concentrators are ideal when extremely high recovery rate and very low adsorption is required, e.g. applications such as concentration and desalting of immunoglobulin fractions. Available in a range of MWCO.
Manufacturer: Sartorius™ VS15RH91
Description
The latest member of the Vivaspin product family- With all the unique features of Sartorius Stedim Biotech centrifugal concentrators
- Conical bottom, 30 x 116mm tubes that target a volume of 2 to 15mL
- Patented vertical twin membrane for extremely short concentration time (30-fold in 15 min.)
- Safe sample concentration due to dead-stop volume
- Features the Hydrosart™ regenerated cellulose membrane
- Highest recovery at low absorption (95-98%)
- Very small holdup volume (< 20µl)
- Crystal clear housing with volume graduations
- Designed to fit into rotors that can accommodate Falcon 50mL conical bottom tubes
- Beckman Allegra 25R with TS-5.1-500 swing-out rotor with BUC 5 buckets and 368327 adaptors
- Beckman TA-10.250 25° fixed angle rotor with 356966 adaptors
- Heraeus Multifuge 3 S-R with (Heraeus/Sorvall) 75006445 swing out rotor with 75006441 buckets and adaptors for Falcon 50 ml conical bottom tubes
- These devices are not designed to fit into rotors that only accept round bottom 29 mm x 105 mm tubes (e.g. Sorvall SS34 Beckmann JA 20)
- If your rotor accepts only 29 mm x 105 mm round bottom tubes, please use the Vivaspin 15, which can be used in either round bottom or conical centrifuge tubes
Specifications
Polycarbonate | |
Hydrosart Regenerated Cellulose | |
2,000 d | |
3.87cm2 |
12.5mL (Fixed Angle Rotor); 15mL (Swing Bucket Rotor) | |
116mm | |
12/Pk. |
Promotions
-
Get a Balance with $7,500 Sartorius Purchase
Buy $7,500 or more in Sartorius products and get an Entris II Precision Balance at no additional cost.: 06/30/21