missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius™ Vivaspin™ 15R Centrifugal Concentrators

Features a Hydrosart™ modified regenerated cellulose membrane. Sartorius™ Vivaspin 15R Centrifugal Concentrators are ideal when extremely high recovery rate and very low adsorption is required, e.g. applications such as concentration and desalting of immunoglobulin fractions. Available in a range of MWCO.

Manufacturer:  Sartorius™ VS15RH11

 View more versions of this product

Catalog No. 14-558-494



Description

Description

The latest member of the Vivaspin product family
  • With all the unique features of Sartorius Stedim Biotech centrifugal concentrators
  • Conical bottom, 30 x 116mm tubes that target a volume of 2 to 15mL
  • Patented vertical twin membrane for extremely short concentration time (30-fold in 15 min.)
  • Safe sample concentration due to dead-stop volume
  • Features the Hydrosart™ regenerated cellulose membrane
  • Highest recovery at low absorption (95-98%)
  • Very small holdup volume (< 20µl)
  • Crystal clear housing with volume graduations
Rotor Compatibility
  • Designed to fit into rotors that can accommodate Falcon 50mL conical bottom tubes
    • Beckman Allegra 25R with TS-5.1-500 swing-out rotor with BUC 5 buckets and 368327 adaptors
    • Beckman TA-10.250 25° fixed angle rotor with 356966 adaptors
    • Heraeus Multifuge 3 S-R with (Heraeus/Sorvall) 75006445 swing out rotor with 75006441 buckets and adaptors for Falcon 50 ml conical bottom tubes
  • These devices are not designed to fit into rotors that only accept round bottom 29 mm x 105 mm tubes (e.g. Sorvall SS34 Beckmann JA 20)
    • If your rotor accepts only 29 mm x 105 mm round bottom tubes, please use the Vivaspin 15, which can be used in either round bottom or conical centrifuge tubes
Specifications

Specifications

Polycarbonate
Hydrosart Regenerated Cellulose
5,000 d
3.87cm2
12.5mL (Fixed Angle Rotor); 15mL (Swing Bucket Rotor)
116mm
12/Pk.
SDS
Documents
Promotions

Promotions