missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius Vivacell™ 70 PES Centrifugal Concentrators

Combines the ease of centrifugal devices with the control provided by pressure filtration. Sartorius Vivacell 70 PES Centrifugal Concentrators are disposable ultrafiltration units with the highest process flexibility for concentration of samples between 10 and 70ml. Options available for a wide range of MWCO.

Manufacturer:  Sartorius VS6021

 View more versions of this product

Catalog No. 14-558-524



Description

Description

Designed for ultra-fast concentrations
  • Features a vertical membrane design that minimizes fouling
  • Built-in deadstop of 150μl will prevent concentration to dryness
  • High flux PES membrane
  • High retentate recovery > 90%
Easy to handle
  • Disposable, easily assembled ultrafiltration unit
  • Requires no tubing connections or stirring mechanisms
  • Can be adapted to equipment availability or to specific user preferences
  • Universal rotor compatibility
Total process flexibility: centrifuge or pressure filtration
  • For convenience, the units are simply spun in a large capacity centrifuge (carriers accepting 250ml bottles)
  • For faster concentration, the device can be pressurized with air or inert gas before centrifuging
  • For better process control, gas pressure can be combined with gentle orbital shaking
  • For highest simplicity, the device is pressurized and can be left standing on a bench top or in a refrigerator
Specifications

Specifications

Yes
30,000 Da
2/Pk.
10 to 70 mL
Polycarbonate
75 psi
Polyethersulfone
SDS
Documents