missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Sartorius™ Vivacell 70 PES Centrifugal Concentrators
Combines the ease of centrifugal devices with the control provided by pressure filtration. Sartorius™ Vivacell 70 PES Centrifugal Concentrators are disposable ultrafiltration units with the highest process flexibility for concentration of samples between 10 and 70ml. Options available for a wide range of MWCO.
$85.09 - $330.38
Specifications
Membrane Material | Polyethersulfone |
---|---|
Housing Material | Polycarbonate |
Volume (Metric) | 10 to 70ml |
Max. Force | 75 psi |
Disposable | Yes |
Catalog Number | Mfr. No. | MWCO | Quantity | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | MWCO | Quantity | Price | Quantity | ||||
14-558-520
|
Sartorius™
VS6001 |
10,000 d | 2/Pk. |
Pack of 2 Each for $85.09
|
|
14-558-521
|
Sartorius™
VS6002 |
10,000 d | 10/Pk. |
Pack of 10 Each for $330.38
|
|
14-558-522
|
Sartorius™
VS6011 |
5,000 d | 2/Pk. |
Pack of 2 Each for $85.09
|
|
14-558-523
|
Sartorius™
VS6012 |
5,000 d | 10/Pk. |
Pack of 10 Each for $330.38
|
|
14-558-524
|
Sartorius™
VS6021 |
30,000 d | 2/Pk. |
Pack of 2 Each for $85.09
|
|
14-558-525
|
Sartorius™
VS6022 |
30,000 d | 10/Pk. |
Pack of 10 Each for $330.38
|
|
14-558-526
|
Sartorius™
VS6031 |
50,000 d | 2/Pk. |
Pack of 2 Each for $85.09
|
|
14-558-528
|
Sartorius™
VS6041 |
100,000 d | 2/Pk. |
Pack of 2 Each for $85.09
|
|
14-558-529
|
Sartorius™
VS6042 |
100,000 d | 10/Pk. |
Pack of 10 Each for $330.38
|
|
14-558-531
|
Sartorius™
VS6072 |
0.2µm | 10/Pk. |
Pack of 10 Each for $330.38
|
|
14-558-530
|
Sartorius™
VS6071 |
0.2µm | 2/Pk. |
Pack of 2 Each for $85.09
|
|
Description
Designed for ultra-fast concentrations- Features a vertical membrane design that minimizes fouling
- Built-in deadstop of 150μl will prevent concentration to dryness
- High flux PES membrane
- High retentate recovery > 90%
- Disposable, easily assembled ultrafiltration unit
- Requires no tubing connections or stirring mechanisms
- Can be adapted to equipment availability or to specific user preferences
- Universal rotor compatibility
- For convenience, the units are simply spun in a large capacity centrifuge (carriers accepting 250ml bottles)
- For faster concentration, the device can be pressurized with air or inert gas before centrifuging
- For better process control, gas pressure can be combined with gentle orbital shaking
- For highest simplicity, the device is pressurized and can be left standing on a bench top or in a refrigerator
Specifications
Polyethersulfone | |
10 to 70ml | |
Yes |
Polycarbonate | |
75 psi |