missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius™ Tygon Tubing for Vivaflow™ Models

For Vivaflow 50, 200

$54.00 - $54.00

Specifications

Includes Luer fittings
Length (English) 9.8 ft.
Length (Metric) 3m
Material PVC
View More Specs

Includes: Include Luer fittings


Products ${productFamilyLength}
Catalog Number Mfr. No. For Use With (Equipment) Tubing Size Type Price Quantity  
Catalog Number Mfr. No. For Use With (Equipment) Tubing Size Type Price Quantity  
14-558-324 Sartorius™
VFA003
Vivaflow™ 200 15 Tygon™ Tubing Each for $54.00
14-558-325 Sartorius™
VFA004
Vivaflow™ 50 and 200 16 Pump Tubing Each for $54.00
Specifications

Description

  • Length: 3m (9.8 ft.)
  • 14-558-324: 4.8 x 2.6mm
  • 14-558-325: 3.2 x 1.6mm

Description & Specifications

Specifications

Luer fittings
9.8 ft.
3m
PVC