missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Sartorius Syringe Filter Holders
Achieve leak-free filtration up to 7bar. Sartorius In-Line Filter Holders are inexpensive, reusable holders made of clear polycarbonate with silicone gaskets. Auclavable units are available for 25mm and 13mm syringe filters.
Supplier: Sartorius 16517E
Description
- Silicone gasket enables leak-free filtration at pressures up to 7bar by simply screwing it together
- Filter supports in the top and bottom parts allow filtration in either direction
- Low dead stop volume of less than 0.3mL (after overcoming the bubble point)
- Clear polycarbonate is easy to clean and autoclavable
- Sterilize units by autoclaving at 121°C
- Feature female luer lock inlet and luer slip outlet connectors
Specifications
Clear | |
Polycarbonate with Silicone Gasket | |
7bar (101.5psi) | |
249°F | |
Syringe Filter Holder | |
25 mm |
Female luer lock inlet, luer slip outlet | |
3 cm2 | |
12 Pack | |
121°C | |
<0.3 mL |