missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Sartorius Stedim Stainless-steel Syringe Filter Holder
$595.37 - $1477.17
Catalog Number | Mfr. No. | Description | Material | Max. Pressure | Filtration Area | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Material | Max. Pressure | Filtration Area | Price | Quantity | ||
14-555-540
|
Sartorius
16214 |
Syringe filter holder | PTFE-coated Stainless Steel | 7 bar | 3 cm2 |
Each for $595.37
|
|
||
14-555-543
|
Sartorius
16254 |
In-line filter holder | Stainless Steel | 20 bar | 13 cm2 |
Each for $1,477.17
|
|
||
Description
- Syringe Filter Holder is recommended for the filtration of volumes of up to about 100 ml.
- In-Line Filter Holder has been designed for in-Line filtration with a pressure of up to 20 bar using 47mm Filter.