Please login to your online account to display your discounted pricing

Sartorius™ SPH Series Safety Powder Hoods

Weigh with Confidence

$9,389.92 - $9,389.92

Specifications

Dimensions (L x W x H) Exterior 48 x 30 x 32.5 in. (121.9 x 76.2 x 82.6cm)
Height (English) 32.5 in.
View More Specs
Products
Catalog Number Mfr. No. Amperage Voltage Weight Type Price Quantity    

14-557-182

 
sartorius™
SPH32
3A 110V 175 lb. Safety Hood with Filter Each for $9,389.92

14-557-186

 
sartorius™
SPH48
6A 110V 250 lb. Safety Hood with Filter CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Dimensions (L x W x H) Exterior 48 x 30 x 32.5 in. (121.9 x 76.2 x 82.6cm)
Height (English) 32.5 in.

The new SPH from Sartorius-Mechatronics Corporation provides a safe environment in which to measure, weigh and formulate powders while eliminating the risks of operator exposure to possible harmful compounds.

  • Class I Bio Safe Cabinet
  • Designed specifically for the containment of powder
  • Particles are trapped in the pre-filter and HEPA filter
  • Save energy by returning filtered, room-temperature air to the room
  • Thermally fused Polypropylene to eliminate vibration, provide chemical resistance and wipe-down cleanability.
  • Includes HEPA Filter with 99.997% efficiency at 0.3 microns
  • Audible and visual alarms warn of any potential problems
  • Dynamic air flow volume with real time air velocity feedback
  • Continuous HEPA filtration monitoring
  • Compatible with MicroBalances
  • Modular electronics for easy service
  • No installation cost
  • Electrical cord and waste disposal ports
  • Ductless design enables easy portability
  • Available in 32 in. or 48 in. widths