missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius™ Polycarbonate Filtration Holders

For the clarification or sterile filtration of up to about 200ml volumes of aqueous solutions

Manufacturer:  Sartorius™ 16510

 View more versions of this product

Catalog No. 14-555-804



Description

Description

For the clarification or sterile filtration of up to about 200ml volumes of aqueous solutions

Type 16510 is complete with receiver flask, and can be operated with sub-pressure as well as with slight over-pressure (0.5 bar is recommended for highest standing times). It is, together with a vacuum hand pump, a practical, cost-effective system for the filtration in the laboratory or outside.For sterile filtrations, the filter holder, comprised in the delivery, is equipped with a glass fibre filter 13400-0013 and enables a sterile venting for pressure compensation in order to avoid contamination of the sterile filtrate. The funnel fits onto the central opening of the lid and simplifies the pouringin of liquid in the top part. Type 16511 is like 16510, but without receiver flask. It is used on a suction flask or a vacuum manifold, e.g. Combisart.

Specifications

Specifications

Hydrophilic PES
Sterile
4.7cm
Filter Holder Top Part with Receiver Flask
200 mL
Polycarbonate
Filtration Holder
For the clarification or sterile filtration of up to about 200mL volumes of aqueous solutions
Each
250mL
SDS
Documents
Promotions

Promotions