missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius™ Quintix™ Topload Weighing Balances

Advanced weighing technology provides reliable and accurate results

Manufacturer:  Sartorius™ QUINTIX5101-1S

 View more versions of this product

Catalog No. 14-557-419



Includes: Universal power adapter, in-use cover, application guide, dust cover for analytical balance

Description

Description

Offers smart and efficient weighing, improved workflows with touch-screen and scroll technology which enables user to easily navigate through all balance operations without a manual.
 
  • Save time and improve workflow with simple menu navigation and integrated applications at the touch of a key
  • Clearly visible icons provide easy-to-follow balance operations; displayed results give users immediate feedback and confidence
  • Maximum accuracy all the time, thanks to isoCAL; fully automatic internal calibration and balance adjustment
  • Record keeping is easier with Quintix USB “plug and work” connectivity to a printer or computer
 
Specifications
  • Level control: Glass level indicator with air bubble for centering
  • Calibration: Internal, fully automatic, motorized calibration and adjustment with configurable action level; also offers external
  • Weighing units: g, ct, mom, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS, N
  • Stability indicator: Yes
  • Tamper protection: Supervisor lock
  • Housing protection: Acetone cleanable housing
  • Verified models: Yes
  • Language selection: English, French, Spanish
  • Theft lock: Kensington lock and lockdown capability for cable or chain
  • Output: Mini-USB
  • Power: 100-240V (universal)
 
Standard Applications: Weighing; Density; Percentage; Checking, Peak hold, Counting; Unstable conditions.
Special Lab Applications: Mixing; Components; Statistics and Conversion.
 
Note
USB Cables can be purchased Separately ( cat. number 14558112 or 14558111)
Specifications

Specifications

5.1 kg
Mini USB
36cm
100 mg
9.5cm
Automatic
100mg
Gold, Die-cast Aluminum, ABS Plastic
50 to 86°F
100/240V
4.7kg
8.5 in.
18cm
2 Years
Precision balance
GLP, GMP
14.1 in.
3.7 in.
Universal power adapter, in-use cover, application
±200mg
5101
1.5 sec.
10 to 30°C
2w
10.3 lb.
21.6cm
Carat, grain, milligram, pound, ounce, pennyweight
Color Graphic Display
Documents
Promotions

Promotions