missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius™ Quintix™ Precision Weighing Balances

Advanced weighing technology provides reliable and accurate results

Manufacturer:  Sartorius™ QUINTIX513-1S

 View more versions of this product

Catalog No. 14-557-413



Description

Description

Offers smart and efficient weighing, improved workflows with touch-screen and scroll technology which enables user to easily navigate through all balance operations without a manual.
 
  • Simple menu navigation and integrated applications at the touch of a key
  • Clearly visible icons provide easy-to-follow balance operations; displayed results give users immediate feedback and confidence
  • Maximum accuracy all the time, thanks to isoCAL™; fully automatic internal calibration and balance adjustment
  • Record keeping is easier with Quintix USB “plug and work” connectivity to a printer or computer
 
Specifications
  • Level control: Glass level indicator with air bubble for centering
  • Calibration: Internal, fully automatic, motorized calibration; also offers external
  • Weighing units: g, ct, mom, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS, N
  • Stability indicator: Yes
  • Tamper protection: Supervisor lock
  • Housing protection: Acetone cleanable housing
  • Verified models: Yes
  • Language selection: English, French, Spanish
  • Theft lock: Kensington lock and lockdown capability for cable or chain
  • Output: Mini-USB
  • Power: 100-240V (universal)
 
Standard applications: weighing; density; percentage; checking, peak hold, counting; unstable conditions. Special lab applications include mixing; components; statistics and conversion.
Specifications

Specifications

Precision balance
14.1 in.
1 mg
8.2 in.
20.9cm
Gold, Die-cast Aluminum, ABS Plastic
50 to 86°F
100/240V
2w
12cm
2 Years
12.6 in.
±2mg
1mg
21.6cm
GLP, GMP
36cm
Color Graphic Display
Universal power adapter, in-use cover, application
Manual
1 sec.
10 to 30°C
10.8 lb.
4.9kg
Carat, grain, milligram, pound, ounce, pennyweight
Mini USB
32cm
513
8.5 in.
Documents