Learn More
Sartorius Quintix™ Analytical Weighing Balances
Offers smart and efficient weighing, improved workflows with touch-screen and scroll technology which enables user to easily navigate through all balance operations. Sartorius Quintix™ Analytical Weighing Balances provide reliable and accurate results.
Supplier: Sartorius QUINTIX124-1S
Includes: Manual draft shield, Universal power adapter, USB data cable, in-use cover, application guide, dust cover
Description
Offers smart and efficient weighing, improved workflows with touch-screen and scroll technology which enables user to easily navigate through all balance operations. Sartorius Quintix™ Analytical Weighing Balances provide reliable and accurate results.
- Simple menu navigation and integrated applications at the touch of a key
- Clearly visible icons provide easy-to-follow balance operations; displayed results give users immediate feedback and confidence
- Maximum accuracy all the time, thanks to isoCAL™ fully automatic internal calibration and balance adjustment
- Record keeping is easier with Quintix USB“plug and work”connectivity to a printer or computer
- Level control: Glass level indicator with air bubble for centering
- Calibration: Internal, fully automatic calibration; also offers external
- Weighing units: g, ct, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS, N
- Stability indicator: Yes
- Tamper protection: Supervisor lock
- Housing protection: Acetone cleanable housing
- Verified models: Yes
- Language selection: English, French, Spanish
- Theft lock: Kensington lock and lockdown capability for cable or chain
- Output: Mini-USB
- Power: 100-240V (universal)
Standard applications: weighing; density; percentage; check-weighing, peak hold, counting; unstable conditions. Special lab applications include mixing; components; statistics and conversion.
Specifications
Touchscreen | |
2009/23/EC, EN 45501:1992, OIML | |
120 g | |
0.1 mg | |
Manual glass level indicator with air bubble | |
ABS Plastic, Aluminum Die-cast | |
124 | |
±1.5 ppm/°C | |
50°F to 86°F | |
Analytical Balance | |
8.5 in. | |
9 cm | |
8.22 in. | |
20.9 cm | |
36 cm | |
11 lb. | |
100/240 V 50/60 Hz | |
2 w | |
50/60 Hz |
100 g | |
Mini USB | |
Color | |
Manual draft shield, Universal power adapter, USB | |
±0.2 mg | |
82 g | |
±0.1 mg | |
2 sec. | |
10°C to 30°C | |
2 Years | |
21.6 cm | |
12.6 in. | |
32 cm | |
14.1 in. | |
90 mm | |
4.9 kg | |
100/240 V | |
0.2 A |