missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius™ Quintix™ Analytical Weighing Balances

Offers smart and efficient weighing, improved workflows with touch-screen and scroll technology which enables user to easily navigate through all balance operations. Sartorius™ Quintix™ Analytical Weighing Balances provide reliable and accurate results.

Manufacturer:  Sartorius™ QUINTIX641S

 View more versions of this product

Catalog No. 14-557-443



Includes: Manual draft shield, Universal power adapter, USB data cable, in-use cover, application guide, dust cover

Description

Description

 

  • Simple menu navigation and integrated applications at the touch of a key
  • Clearly visible icons provide easy-to-follow balance operations; displayed results give users immediate feedback and confidence
  • Maximum accuracy all the time, thanks to isoCAL™ fully automatic internal calibration and balance adjustment
  • Record keeping is easier with Quintix USB“plug and work”connectivity to a printer or computer
Specifications
  • Level control: Glass level indicator with air bubble for centering
  • Calibration: Internal, fully automatic calibration; also offers external
  • Weighing units: g, ct, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS, N
  • Stability indicator: Yes
  • Tamper protection: Supervisor lock
  • Housing protection: Acetone cleanable housing
  • Verified models: Yes
  • Language selection: English, French, Spanish
  • Theft lock: Kensington lock and lockdown capability for cable or chain
  • Output: Mini-USB
  • Power: 100-240V (universal)

Standard applications: weighing; density; percentage; check-weighing, peak hold, counting; unstable conditions. Special lab applications include mixing; components; statistics and conversion.

Specifications

Specifications

60g
Analytical Balance
Touch screen
14.1 in.
0.1 mg
8.22 in.
Manual draft shield, Universal power adapter, USB
Manual Glass level indicator with air bubble
±1.5ppm/°C
2 sec.
10 to 30°C
11 lb.
4.9kg
100/240V, 50/60Hz
Mini USB
32cm
64
8.5 in.
90mm
0.2 A
2009/23/EC, EN 45501:1992, OIML
36cm
Color
50/60Hz
20.9cm
ABS Plastic, Aluminum Die-cast
82g
50 to 86°F
100/240V
2w
9cm
2 Years
12.6 in.
±0.2mg
±0.1mg
21.6cm
Documents
Promotions

Promotions