missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius Quantitative Grade 391 Filter Papers

Used for quantitative and gravimetric analyses, as well as for pressure or vacuum filtration. Sartorius Qualitative Grade 391 Filter Papers are made of 100% cotton linters with an α-cellulose content of >98%.

Supplier:  Sartorius FT4104240

 View more versions of this product

Catalog No. 14-555-009


Explore available promotions

Description

Description

  • Acid-washed to achieve high purity
  • Ash-free (ash content ≤ 0.01 % according to DIN 540370)
  • Wet-strengthened
  • Color-coded box for easy selection
Specifications

Specifications

84 g/m2
Folded
2 to 3 μm
quantitative and gravimetric analyses, pressure or vacuum filtration
100/Pk.
240 mm
Blue
Cotton Linters
180 sec.
391
0.15 mm
SDS
Documents

Documents

Promotions

Promotions