missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius™ Quantitative Grade 391 Filter Papers

Used for quantitative and gravimetric analyses, as well as for pressure or vacuum filtration. Sartorius™ Qualitative Grade 391 Filter Papers are made of 100% cotton linters with an α-cellulose content of >98%.

Manufacturer:  Sartorius™ FT3104125

 View more versions of this product

Catalog No. 14-555-208



Description

Description

  • Acid-washed to achieve high purity
  • Ash-free (ash content ≤ 0.01 % according to DIN 540370)
  • Wet-strengthened
  • Color-coded box for easy selection
Specifications

Specifications

100 per pack
Cotton linters
125mm
Blue
84g/m2
391
Filter Discs
quantitative and gravimetric analyses, pressure or vacuum filtration
0.15mm
SDS
Documents
Promotions

Promotions