missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius Quantitative Grade 390 Filter Papers

These filter papers are used for quantitative and gravimetric analyses as well as for pressure or vacuum filtration. They are made out of 100 % cotton linters with an α-cellulose content of > 98 % and are acid-washed to make the papers ashless and achieve high purity.

Supplier:  Sartorius FT3103150

 View more versions of this product

Catalog No. 14-555-219


Explore available promotions

Description

Description

  • Ash-free (ash content ≤ 0.01 % according to DIN 540370)
  • Wet-strengthened
  • Color-coded box for easy selection
Specifications

Specifications

Green
3 to 5 μm
390
0.16 mm
Disc
100 sec.
100/Pk.
150 mm
SDS
Documents

Documents

Promotions

Promotions