missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius Q-Apps for Cubis™ MSA Laboratory Balances

Individual, downloadable applications that can be adapted to your specific operating procedures

Manufacturer:  Sartorius YAPP03

 View more versions of this product

Catalog No. 14-557-782



Description

Description

Sartorius extended the function of Cubis MSA laboratory balances with Cubis individual, which gives the ability to download and easily integrate specific applications, called Q-Apps, directly into the balance via an SD Card. Q-Apps guide users step-by-step through specific weighing workflows, which ensure thorough compliance with written standard operating procedures (SOPs). The documentation process can also be automated via direct connectivity to a leading system to reduce the time spent documenting results. As a result, Q-Apps tremendously increase efficiency and reliability in the weighing process, thus saving valuable time and money for laboratories.
 
  • Download any standard Q-App from the Sartorius App Center, transfer via an SD card to a Cubis MSA balance and try free for 30 days
  • Workflows can be performed independently via the balance and do not require the need for a direct computer connection or external software (middleware)
  • Feel confident that your SOPs are observed at all times
  • Easy Licensing: quick steps to receive the activation code for permanent use of a Q-App
  • Easily connect to and also exchange data with a higher-level laboratory information management systems for better control of sample and data management
  • A variety of solutions for typical lab weighing processes are available as standard Q-Apps
  • If you have a weighing task that cannot be fulfilled by one of the standard Q-Apps, an individualized Q-App can be customized for any specific weighing task; Contact your Fisher Sales Representative for more details
 
Standard Q-Apps include:
  • UserCal V1: User definable calibration routine with external weights
  • USP V2: Determination of the operating range according to USP Chapter 41
  • Backweigher Light V1: Differential weighing application with automatic sample numbering (100 samples max.)
  • Backweigher Light V2: Differential weighing with lots/batches and automatic sample/lot numbering (5 x 100 samples max.)
  • Backweigher Light V3: Differential weighing application with individual Sample ID (alphanumeric)
  • Pipette Check Light V1: Check/Calibration of piston pipettes with fixed or variable volume according to ISO 8655 tolerances
  • Tablet Checker V1: Tablet checker application according to Pharmacopeia standards
  • Residual Dirt Analysis: Gravimetric determination of residual dirt according to VDA19, with individual Sample ID (alphanumeric)
 
Note: Q-Apps are for use with Cubis MSA Laboratory Balances only.
Specifications

Specifications

Backweigher Light V1
Cubis™ MSA Laboratory Balance
Differential weighing application with automatic s
SDS
Documents
Product Certifications
Promotions

Promotions