missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius Practum™ Topload Weighing Balances

Consistent readings with outstanding repeatability

Manufacturer:  Sartorius PRACTUM31021S

 View more versions of this product

Catalog No. 14-557-430



Includes: Universal power adapter, in-use cover, application guide

Description

Description

Consistent readings with outstanding repeatability

Innovative housing design and rugged weigh cell for easy weighing. Outstanding connectivity when transferring results to Microsoft™ Excel™ spreadsheet or printer YDP40.
 
  • Pay only for what you actually need
  • Obtain professional results with a world-class weighing instrument
  • Consistent readings with outstanding repeatability and overload protection for many years of reliability
  • Supervisor lock prevents unintentional changes to the settings
  • Transfer data from balance to printer or computer quickly and easily with plug & play technology
  • Sturdy draft shield withstands rigorous weigh routines, by multiple users
  • Instrument can be completely disassembled to for convenient cleaning
 
Specifications
  • Level control: Glass level indicator with air bubble for centering
  • Weighing units: g,ct, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS, N
  • Tamper protection: Supervisor lock
  • Language selection: English, French, Spanish
  • Theft lock: Kensington lock or Lockdown with cable or chain
  • Weigh below: Yes
  • Output: Mini-USB
  • Power: 100-240V (universal)
 
Applications
Weighing; Density; Percentage; Check-weighing, Peak-hold, Counting; Unstable Conditions
Specifications

Specifications

50/60 Hz
Precision Balance
Mini USB
36 cm
0.01 g
9.5 cm
Manual
0.01 g
Gold, Die-cast Metal, Stainless Steel
50°F to 86°F
100/240 V
3.1 kg
8.5 in.
18 cm
Carat, grain, milligram, pound, ounce, pennyweight
3.1 kg
Color Graphic Display
0.2 A
DAkkS
14.1 in.
3.7 in.
Universal power adapter, in-use cover
±0.03 g
3102
1.5 sec.
10°C to 30°C
2 w
6.8 lb.
21.5 cm
100/240 V 50/60 Hz
2 Years
SDS
Documents
Product Certifications
Promotions

Promotions