missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Sartorius™ pH Meter Conductivity Cells
Used for the conductivity measurement of fluids, such as pure and ultra pure water. Epoxy Bodies and graphite electrodes feature the highest grade of robustness and long-term stability and offer the widest measuring range. The conductivity measuring cells are suited for temperature measurement and are equipped with automatic temperature compensation.
$298.35 - $616.54
Specifications
Sensor Types | 4 Point Ring |
---|---|
For Use With (Equipment) | Sartorius PR-20 and PR-50 meters |
Probe | Conductivity |
Temperature Sensor | Integrated ATC NTC 30 kilohm |
Catalog Number | Mfr. No. | Material | Measurement Ranges | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Measurement Ranges | Price | Quantity | ||||
14-557-231
|
Sartorius™
PYCL1 |
Epoxy | 0.1 to 19990 μS/cm |
Each for $298.35
|
|
14-557-232
|
Sartorius™
PYC012S |
Epoxy | 0.05 to 2000 μS/cm-1 |
Each for $542.13
|
|
14-557-233
|
Sartorius™
PYC02 |
Epoxy | 0.01 to 5 μS/cm-1 |
Each for $542.13
|
|
14-557-235
|
Sartorius™
PYC122S |
Epoxy | 0.01 to 300 μS/cm-1 |
Each for $616.54
|
|
14-557-234
|
Sartorius™
PYC03 |
Epoxy | 1 to 200 μS/cm-1 |
Each for $542.13
|
|
Description
- Optimized cell geometry with 2, 4 band and target configurations
- Diverse and wider measuring ranges
- Long term cell constant stability
- Robust and Durable due to high quality epoxy and graphite construction allowing for break and abrasion resistant body materials
- Integrated temperature compensation
- Smart design mitigates measuring error from cable interferences, polarizations effects, air bubble and vessel influences
Note: Only compatible with Sartorius PR-20 and PR-50 meters.
Warranty
1 year
Specifications
4 Point Ring | |
Sartorius PR-20 and PR-50 meters | |
Conductivity | |
Integrated ATC NTC 30 kilohm |