missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Sartorius™ pH Meter Conductivity Cells
Used for the conductivity measurement of fluids, such as pure and ultra pure water. Epoxy Bodies and graphite electrodes feature the highest grade of robustness and long-term stability and offer the widest measuring range. The conductivity measuring cells are suited for temperature measurement and are equipped with automatic temperature compensation.
Manufacturer: Sartorius™ PYC02
Description
- Optimized cell geometry with 2, 4 band and target configurations
- Diverse and wider measuring ranges
- Long term cell constant stability
- Robust and Durable due to high quality epoxy and graphite construction allowing for break and abrasion resistant body materials
- Integrated temperature compensation
- Smart design mitigates measuring error from cable interferences, polarizations effects, air bubble and vessel influences
Recommended Storage
Ambient temperature
Warranty
1 year
Specifications
Sartorius PR-20 and PR-50 meters | |
0°C to 60°C | |
1 cm-1 | |
Cylindrical 4 Pt Bands, 4 Band 1.0 | |
0.01 to 5 μS/cm-1 | |
None |
4 Point Ring | |
1 Year | |
8-pin | |
Epoxy | |
Conductivity | |
Integrated ATC NTC 30 kilohm |