missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius Nongridded Sterile Cellulose Membrane Filters

Ensure quality control in routine microbiological filtering. Sartorius Nongridded Sterile Cellulose Membrane Filters are single-packed membranes used for colony counting, particle testing, microscopy and sterility testing. Choose between cellulose acetate or cellulose nitrate membranes in a variety of pore sizes.

Supplier:  Sartorius 11302Z47SFM

 View more versions of this product

Catalog No. 14-555-573


Explore available promotions

Description

Description

Ensure quality control in routine microbiological filtering. Sartorius Nongridded Sterile Cellulose Membrane Filters are single-packed membranes used for colony counting, particle testing, microscopy and sterility testing. Choose between cellulose acetate or cellulose nitrate membranes in a variety of pore sizes.

Sterile, individually packaged filters for strict quality control
  • Pre-sterilized via gamma irradiation at 25kGray
  • Ready-to-use to save preparatory time
  • Avoids contamination of remaining filters in opened packs
  • Filter identification and lot number are printed on each individual envelope
  • Each membrane is checked to ensure:
    • It is not damaged in any way
    • It is positioned correctly with no slippage under the edge seal
    • It is free of particles
    • Each envelope has readable lettering
High-quality membranes for a variety of lab applications
  • Defined particle retention and outstanding, reliable recovery rates for microorganisms
  • Choice of two membrane materials:
    • Cellulose nitrate filters (mixed cellulose ester) assure effective retention combined with high flow rates and optimal colony growth
    • Cellulose acetate filters combine high flow rates and thermal stability with very low adsorption characteristics
  • Available in 7 different pore sizes: 0.2μm, 0.45μm, 0.65μm, 0.8μm, 1.2μm, 3.0μm and 8.0μm
    • 8μm filters are used as prefilters in a prefilter attachment. They retain coarse particles, while allowing microorganisms through for recovery on a bacteria-retentive filter
    • 0.2μm filters are the standard for sterile filtration and are validated by the Bacteria Challenge Test (BCT)
    • 0.45μm filters are manufactured according to ISO 7704
  • White, un-gridded filters in 47 or 50mm (1.9 or 2 in.) diameter sizes
Specifications

Specifications

White
Cellulose Nitrate
Sterile
Hydrophilic
100/Pk.
47 mm
Membrane Filter
3.0 μm
For colony count; sterility testing; particle count; microscopy
Yes
1.9 in.
SDS
Documents

Documents

Promotions

Promotions